
- Spray Pole Kit
- Heavy-Duty
- 96 in Belt Width
Alternate Part No. or Item Code | 74720 |
Belt Width | 96 in |
Type | Spray Pole Kit |
Duty | Heavy-Duty |
Spray Nozzles | 8 |
Weight | 32.0 LB |
EAN or UPC | 697598747204 |

Alternate Part No. or Item Code | 74720 |
Belt Width | 96 in |
Type | Spray Pole Kit |
Duty | Heavy-Duty |
Spray Nozzles | 8 |
Weight | 32.0 LB |
EAN or UPC | 697598747204 |