- Spray Pole Kit
- Heavy-Duty
- 84 in Belt Width
| Type | Spray Pole Kit |
| Spray Nozzles | 7 |
| Alternate Part No. or Item Code | 74719 |
| Duty | Heavy-Duty |
| Belt Width | 84 in |
| Weight | 29.0 LB |
| EAN or UPC | 697598747198 |
| Type | Spray Pole Kit |
| Spray Nozzles | 7 |
| Alternate Part No. or Item Code | 74719 |
| Duty | Heavy-Duty |
| Belt Width | 84 in |
| Weight | 29.0 LB |
| EAN or UPC | 697598747198 |