
- Spray Pole Kit
- Heavy-Duty
- 72 in Belt Width
Type | Spray Pole Kit |
Duty | Heavy-Duty |
Alternate Part No. or Item Code | 74718 |
Spray Nozzles | 6 |
Belt Width | 72 in |
Weight | 27.6 LB |
EAN or UPC | 697598747181 |

Type | Spray Pole Kit |
Duty | Heavy-Duty |
Alternate Part No. or Item Code | 74718 |
Spray Nozzles | 6 |
Belt Width | 72 in |
Weight | 27.6 LB |
EAN or UPC | 697598747181 |