- Spray Pole Kit
- Heavy-Duty
- 60 in Belt Width
| Type | Spray Pole Kit |
| Alternate Part No. or Item Code | 74955 |
| Belt Width | 60 in |
| Duty | Heavy-Duty |
| Spray Nozzles | 5 |
| Weight | 25.6 LB |
| EAN or UPC | 697598749550 |
| Type | Spray Pole Kit |
| Alternate Part No. or Item Code | 74955 |
| Belt Width | 60 in |
| Duty | Heavy-Duty |
| Spray Nozzles | 5 |
| Weight | 25.6 LB |
| EAN or UPC | 697598749550 |