- Spray Pole Kit
- Heavy-Duty
- 54 in Belt Width
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 74954 |
| Duty | Heavy-Duty |
| Type | Spray Pole Kit |
| Spray Nozzles | 4 |
| Weight | 24.7 LB |
| EAN or UPC | 697598749543 |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 74954 |
| Duty | Heavy-Duty |
| Type | Spray Pole Kit |
| Spray Nozzles | 4 |
| Weight | 24.7 LB |
| EAN or UPC | 697598749543 |