- Spray Pole Kit
- Heavy-Duty
- 48 in Belt Width
| Type | Spray Pole Kit |
| Duty | Heavy-Duty |
| Spray Nozzles | 4 |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 74953 |
| Weight | 27.0 LB |
| EAN or UPC | 697598749536 |
| Type | Spray Pole Kit |
| Duty | Heavy-Duty |
| Spray Nozzles | 4 |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 74953 |
| Weight | 27.0 LB |
| EAN or UPC | 697598749536 |