- Spray Pole Kit
- Heavy-Duty
- 42 in Belt Width
| Type | Spray Pole Kit |
| Alternate Part No. or Item Code | 74952 |
| Duty | Heavy-Duty |
| Belt Width | 42 in |
| Spray Nozzles | 3 |
| Weight | 15.7 LB |
| EAN or UPC | 697598749529 |
| Type | Spray Pole Kit |
| Alternate Part No. or Item Code | 74952 |
| Duty | Heavy-Duty |
| Belt Width | 42 in |
| Spray Nozzles | 3 |
| Weight | 15.7 LB |
| EAN or UPC | 697598749529 |