
- Spray Pole Kit
- Heavy-Duty
- 120 in Belt Width
Belt Width | 120 in |
Spray Nozzles | 10 |
Type | Spray Pole Kit |
Alternate Part No. or Item Code | 74721 |
Duty | Heavy-Duty |
Weight | 0.0 LB |
EAN or UPC | 697598747211 |

Belt Width | 120 in |
Spray Nozzles | 10 |
Type | Spray Pole Kit |
Alternate Part No. or Item Code | 74721 |
Duty | Heavy-Duty |
Weight | 0.0 LB |
EAN or UPC | 697598747211 |