- Spray Pole Kit
- Standard-Duty
- 72 in Belt Width
| Spray Nozzles | 6 |
| Belt Width | 72 in |
| Duty | Standard-Duty |
| Alternate Part No. or Item Code | 74717 |
| Type | Spray Pole Kit |
| Weight | 28.75 LB |
| EAN or UPC | 697598747174 |
| Spray Nozzles | 6 |
| Belt Width | 72 in |
| Duty | Standard-Duty |
| Alternate Part No. or Item Code | 74717 |
| Type | Spray Pole Kit |
| Weight | 28.75 LB |
| EAN or UPC | 697598747174 |