- Spray Pole Kit
- Standard-Duty
- 60 in Belt Width
| Spray Nozzles | 5 |
| Belt Width | 60 in |
| Type | Spray Pole Kit |
| Alternate Part No. or Item Code | 74716 |
| Duty | Standard-Duty |
| Weight | 25.0 LB |
| EAN or UPC | 697598747167 |
| Spray Nozzles | 5 |
| Belt Width | 60 in |
| Type | Spray Pole Kit |
| Alternate Part No. or Item Code | 74716 |
| Duty | Standard-Duty |
| Weight | 25.0 LB |
| EAN or UPC | 697598747167 |