- Spray Pole Kit
- Standard-Duty
- 54 in Belt Width
| Type | Spray Pole Kit |
| Duty | Standard-Duty |
| Spray Nozzles | 4 |
| Alternate Part No. or Item Code | 74715 |
| Belt Width | 54 in |
| Weight | 24.6 LB |
| EAN or UPC | 697598747150 |
| Type | Spray Pole Kit |
| Duty | Standard-Duty |
| Spray Nozzles | 4 |
| Alternate Part No. or Item Code | 74715 |
| Belt Width | 54 in |
| Weight | 24.6 LB |
| EAN or UPC | 697598747150 |