
- Spray Pole Kit
- Standard-Duty
- 48 in Belt Width
Type | Spray Pole Kit |
Belt Width | 48 in |
Spray Nozzles | 4 |
Duty | Standard-Duty |
Alternate Part No. or Item Code | 74714 |
Weight | 27.027 LB |
EAN or UPC | 697598747143 |

Type | Spray Pole Kit |
Belt Width | 48 in |
Spray Nozzles | 4 |
Duty | Standard-Duty |
Alternate Part No. or Item Code | 74714 |
Weight | 27.027 LB |
EAN or UPC | 697598747143 |