
- Spray Pole Kit
- Standard-Duty
- 42 in Belt Width
Belt Width | 42 in |
Spray Nozzles | 3 |
Duty | Standard-Duty |
Alternate Part No. or Item Code | 74713 |
Type | Spray Pole Kit |
Weight | 20.0 LB |
EAN or UPC | 697598747136 |

Belt Width | 42 in |
Spray Nozzles | 3 |
Duty | Standard-Duty |
Alternate Part No. or Item Code | 74713 |
Type | Spray Pole Kit |
Weight | 20.0 LB |
EAN or UPC | 697598747136 |