- Spray Pole Kit
- Standard-Duty
- 36 in Belt Width
| Duty | Standard-Duty |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 74712 |
| Spray Nozzles | 3 |
| Type | Spray Pole Kit |
| Weight | 30.03 LB |
| EAN or UPC | 697598747129 |
| Duty | Standard-Duty |
| Belt Width | 36 in |
| Alternate Part No. or Item Code | 74712 |
| Spray Nozzles | 3 |
| Type | Spray Pole Kit |
| Weight | 30.03 LB |
| EAN or UPC | 697598747129 |