
- Spray Pole Kit
- Standard-Duty
- 30 in Belt Width
Spray Nozzles | 2 |
Type | Spray Pole Kit |
Alternate Part No. or Item Code | 74711 |
Belt Width | 30 in |
Duty | Standard-Duty |
Weight | 24.0 LB |
EAN or UPC | 697598747112 |

Spray Nozzles | 2 |
Type | Spray Pole Kit |
Alternate Part No. or Item Code | 74711 |
Belt Width | 30 in |
Duty | Standard-Duty |
Weight | 24.0 LB |
EAN or UPC | 697598747112 |