- Spray Pole Kit
- Standard-Duty
- 24 in Belt Width
| Type | Spray Pole Kit |
| Alternate Part No. or Item Code | 74710 |
| Spray Nozzles | 2 |
| Belt Width | 24 in |
| Duty | Standard-Duty |
| Weight | 28.011 LB |
| EAN or UPC | 697598747105 |
| Type | Spray Pole Kit |
| Alternate Part No. or Item Code | 74710 |
| Spray Nozzles | 2 |
| Belt Width | 24 in |
| Duty | Standard-Duty |
| Weight | 28.011 LB |
| EAN or UPC | 697598747105 |