- Spray Pole Kit
- Standard-Duty
- 18 in Belt Width
| Alternate Part No. or Item Code | 74709 |
| Duty | Standard-Duty |
| Type | Spray Pole Kit |
| Belt Width | 18 in |
| Spray Nozzles | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 697598747099 |
| Alternate Part No. or Item Code | 74709 |
| Duty | Standard-Duty |
| Type | Spray Pole Kit |
| Belt Width | 18 in |
| Spray Nozzles | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 697598747099 |