- Staple Fastener Type
- RS187 Fastener Series
- Steel Spring Wire Hinge Pin Material
| Belt Width | 72 in |
| Hinge Pin Diameter | 0.187 |
| Fastener Type | Staple |
| Hinge Pin Material | Steel Spring Wire |
| Fastener Series | RS187 |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 50477 |
| Weight | 1.0 LB |
| EAN or UPC | 697598504777 |

