- Staple Fastener Type
- RS187 Fastener Series
- Steel Spring Wire Hinge Pin Material
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
| Fastener Type | Staple |
| Hinge Pin Material | Steel Spring Wire |
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 50431 |
| Belt Width | 36 in |
| Hinge Pin Diameter | 0.187 |
| Fastener Series | RS187 |
| Weight | 2.52 LB |
| EAN or UPC | 697598504319 |

