- Staple Fastener Type
- RS187 Fastener Series
- Steel Spring Wire Hinge Pin Material
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
| Alternate Part No. or Item Code | 50430 |
| Fastener Type | Staple |
| Hinge Pin Material | Steel Spring Wire |
| Hinge Pin Diameter | 0.187 |
| Hardware Type | Hinge Pins |
| Belt Width | 30 in |
| Fastener Series | RS187 |
| Weight | 4.05 LB |
| EAN or UPC | 697598504302 |

