- Staple Fastener Type
- RS187 Fastener Series
- Steel Spring Wire Hinge Pin Material
| Fastener Series | RS187 |
| Hinge Pin Diameter | 0.187 |
| Fastener Type | Staple |
| Belt Width | 20 in |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Steel Spring Wire |
| Alternate Part No. or Item Code | 50427 |
| Weight | 3.751 LB |
| EAN or UPC | 697598504272 |

