- Staple Fastener Type
- RS125 Fastener Series
- Steel Spring Wire Hinge Pin Material
| Fastener Type | Staple |
| Belt Width | 72 in |
| Fastener Series | RS125 |
| Alternate Part No. or Item Code | 50165 |
| Hinge Pin Diameter | 0.141 |
| Hinge Pin Material | Steel Spring Wire |
| Hardware Type | Hinge Pins |
| Weight | 2.88 LB |
| EAN or UPC | 697598501653 |

