- Hook Fastener Type
- Smooth Stainless Steel Hinge Pin Material
- 25 ft Length
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
| Hardware Type | Hinge Pins |
| Length | 25 ft |
| Hinge Pin Diameter | 0.054 |
| Alternate Part No. or Item Code | 02779 |
| Hinge Pin Material | Smooth Stainless Steel |
| Fastener Type | Hook |
| Weight | 0.007 LB |
| EAN or UPC | 697598027795 |

