- Hook Fastener Type
- Smooth Stainless Steel Hinge Pin Material
| Hinge Pin Diameter | 0.04 |
| Fastener Type | Hook |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Smooth Stainless Steel |
| Alternate Part No. or Item Code | 02772 |
| Weight | 0.004 LB |
| EAN or UPC | 697598027726 |
| Hinge Pin Diameter | 0.04 |
| Fastener Type | Hook |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Smooth Stainless Steel |
| Alternate Part No. or Item Code | 02772 |
| Weight | 0.004 LB |
| EAN or UPC | 697598027726 |