- Hook Fastener Type
- Smooth Steel Hinge Pin Material
| Hinge Pin Material | Smooth Steel |
| Hardware Type | Hinge Pins |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 02771 |
| Hinge Pin Diameter | 0.054 |
| Weight | 0.007 LB |
| EAN or UPC | 697598027719 |
| Hinge Pin Material | Smooth Steel |
| Hardware Type | Hinge Pins |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 02771 |
| Hinge Pin Diameter | 0.054 |
| Weight | 0.007 LB |
| EAN or UPC | 697598027719 |