- 3/4 in Thickness
- 25 ft Length
- 8 in Width
| Chamfer | 35 ° |
| Length | 25 ft |
| Thickness | 0.75 in |
| Alternate Part No. or Item Code | 90286 |
| Material | Urethane |
| Weight | 72.49 LB |
| EAN or UPC | 697598902863 |
| Chamfer | 35 ° |
| Length | 25 ft |
| Thickness | 0.75 in |
| Alternate Part No. or Item Code | 90286 |
| Material | Urethane |
| Weight | 72.49 LB |
| EAN or UPC | 697598902863 |