- 1/2 in Thickness
- 25 ft Length
- 8 in Width
| Length | 25 ft |
| Material | Urethane |
| Chamfer | 35 ° |
| Thickness | 0.5 in |
| Alternate Part No. or Item Code | 90285 |
| Weight | 54.5 LB |
| EAN or UPC | 697598902856 |
| Length | 25 ft |
| Material | Urethane |
| Chamfer | 35 ° |
| Thickness | 0.5 in |
| Alternate Part No. or Item Code | 90285 |
| Weight | 54.5 LB |
| EAN or UPC | 697598902856 |