- 3/4 in Thickness
- 50 ft Length
- 6 in Width
| Chamfer | 35 ° |
| Material | Urethane |
| Alternate Part No. or Item Code | 91223 |
| Thickness | 0.75 in |
| Length | 50 ft |
| Weight | 122.75 LB |
| EAN or UPC | 697598912237 |
| Chamfer | 35 ° |
| Material | Urethane |
| Alternate Part No. or Item Code | 91223 |
| Thickness | 0.75 in |
| Length | 50 ft |
| Weight | 122.75 LB |
| EAN or UPC | 697598912237 |