- 1/2 in Thickness
- 25 ft Length
- 6 in Width
| Alternate Part No. or Item Code | 90283 |
| Chamfer | 35 ° |
| Thickness | 0.5 in |
| Length | 25 ft |
| Material | Urethane |
| Weight | 41.14 LB |
| EAN or UPC | 697598902832 |
| Alternate Part No. or Item Code | 90283 |
| Chamfer | 35 ° |
| Thickness | 0.5 in |
| Length | 25 ft |
| Material | Urethane |
| Weight | 41.14 LB |
| EAN or UPC | 697598902832 |