
- Rivet Hinged Fastener Type
- R5 Fastener Series
- Bare Steel Cable Hinge Pin Material
Fastener Series | R5 |
Belt Width | 54 in |
Hardware Type | Hinge Pins |
Fastener Type | Rivet Hinged |
Hinge Pin Material | Bare Steel Cable |
Hinge Pin Diameter | 0.28125 |
Alternate Part No. or Item Code | 38305 |
Weight | 0.39 LB |
EAN or UPC | 697598383051 |
