- Rivet Hinged Fastener Type
- R5 Fastener Series
- Bare Steel Cable Hinge Pin Material
| Hinge Pin Diameter | 0.28125 |
| Hinge Pin Material | Bare Steel Cable |
| Belt Width | 54 in |
| Alternate Part No. or Item Code | 38355 |
| Fastener Type | Rivet Hinged |
| Hardware Type | Hinge Pins |
| Fastener Series | R5 |
| Weight | 10.204 LB |
| EAN or UPC | 697598383556 |

