- Rivet Hinged Fastener Type
- R5 1/2 Fastener Series
- Bare Steel Cable Hinge Pin Material
| Hinge Pin Diameter | 0.359375 |
| Belt Width | 44 in |
| Hinge Pin Material | Bare Steel Cable |
| Fastener Type | Rivet Hinged |
| Fastener Series | R5 1/2 |
| Alternate Part No. or Item Code | 38372 |
| Hardware Type | Hinge Pins |
| Weight | 1.1 LB |
| EAN or UPC | 697598383723 |

