- Rivet Hinged Fastener Type
- R5 1/2 Fastener Series
- Bare Steel Cable Hinge Pin Material
| Hinge Pin Diameter | 0.359375 |
| Fastener Series | R5 1/2 |
| Belt Width | 40 in |
| Alternate Part No. or Item Code | 38371 |
| Fastener Type | Rivet Hinged |
| Hinge Pin Material | Bare Steel Cable |
| Hardware Type | Hinge Pins |
| Weight | 3.32 LB |
| EAN or UPC | 697598383716 |

