- Rivet Hinged Fastener Type
- R2 Fastener Series
- Bare Steel Cable Hinge Pin Material
features
- Completes the perfect splice when combined with properly selected and installed fasteners
- For use with steel fasteners in abrasive or gritty material applications, flat belts only
| Fastener Type | Rivet Hinged |
| Alternate Part No. or Item Code | 39802 |
| Belt Width | 60 in |
| Fastener Series | R2 |
| Hardware Type | Hinge Pins |
| Hinge Pin Material | Bare Steel Cable |
| Hinge Pin Diameter | 0.25 |
| Weight | 1.12 LB |
| EAN or UPC | 697598398024 |

