
- Rivet Hinged Fastener Type
- R2 Fastener Series
- Bare Steel Cable Hinge Pin Material
Hinge Pin Material | Bare Steel Cable |
Alternate Part No. or Item Code | 39808 |
Fastener Series | R2 |
Belt Width | 54 in |
Hinge Pin Diameter | 0.25 |
Hardware Type | Hinge Pins |
Fastener Type | Rivet Hinged |
Weight | 5.6 LB |
EAN or UPC | 697598398086 |
