- Bolt Hinged Fastener Type
- 375X Fastener Series
- Bare Steel Cable Hinge Pin Material
| Hardware Type | Hinge Pins |
| Alternate Part No. or Item Code | 38130 |
| Hinge Pin Material | Bare Steel Cable |
| Fastener Type | Bolt Hinged |
| Hinge Pin Diameter | 0.25 |
| Fastener Series | 375X |
| Belt Width | 24 in |
| Weight | 23.1 LB |
| EAN or UPC | 697598381804 |

