- Rivet Hinged Fastener Type
- R2 Fastener Series
- Bare Steel Cable Hinge Pin Material
| Alternate Part No. or Item Code | 40201 |
| Hinge Pin Material | Bare Steel Cable |
| Fastener Series | R2 |
| Belt Width | 18 in |
| Fastener Type | Rivet Hinged |
| Hinge Pin Diameter | 0.25 |
| Hardware Type | Hinge Pins |
| Weight | 6.238 LB |
| EAN or UPC | 697598402011 |

