- Cartridge Pole
- Heavy-Duty
- 60 in Belt Width
| Type | Cartridge Pole |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | SACPL2-60/1500 |
| Belt Width | 60 in |
| Weight | 77.3 LB |
| EAN or UPC | 697598778956 |
| Type | Cartridge Pole |
| Duty | Heavy-Duty |
| Alternate Part No. or Item Code | SACPL2-60/1500 |
| Belt Width | 60 in |
| Weight | 77.3 LB |
| EAN or UPC | 697598778956 |