- Cartridge Pole
- Heavy-Duty
- 72 in Belt Width
| Belt Width | 72 in |
| Duty | Heavy-Duty |
| Type | Cartridge Pole |
| Alternate Part No. or Item Code | SACPL-72/1800 |
| Weight | 112.2 LB |
| EAN or UPC | 697598778949 |
| Belt Width | 72 in |
| Duty | Heavy-Duty |
| Type | Cartridge Pole |
| Alternate Part No. or Item Code | SACPL-72/1800 |
| Weight | 112.2 LB |
| EAN or UPC | 697598778949 |