- Cartridge Pole
- Heavy-Duty
- 54 in Belt Width
| Alternate Part No. or Item Code | SACPL-54/1350 |
| Type | Cartridge Pole |
| Belt Width | 54 in |
| Duty | Heavy-Duty |
| Weight | 94.6 LB |
| EAN or UPC | 697598778925 |
| Alternate Part No. or Item Code | SACPL-54/1350 |
| Type | Cartridge Pole |
| Belt Width | 54 in |
| Duty | Heavy-Duty |
| Weight | 94.6 LB |
| EAN or UPC | 697598778925 |