- Cartridge Pole
- Heavy-Duty
- 48 in Belt Width
| Alternate Part No. or Item Code | SACPL-48/1200 |
| Duty | Heavy-Duty |
| Type | Cartridge Pole |
| Belt Width | 48 in |
| Weight | 92.0 LB |
| EAN or UPC | 697598778918 |
| Alternate Part No. or Item Code | SACPL-48/1200 |
| Duty | Heavy-Duty |
| Type | Cartridge Pole |
| Belt Width | 48 in |
| Weight | 92.0 LB |
| EAN or UPC | 697598778918 |