- Cartridge Pole
- Heavy-Duty
- 42 in Belt Width
| Alternate Part No. or Item Code | SACPL-42/1050 |
| Belt Width | 42 in |
| Duty | Heavy-Duty |
| Type | Cartridge Pole |
| Weight | 88.0 LB |
| EAN or UPC | 697598778901 |
| Alternate Part No. or Item Code | SACPL-42/1050 |
| Belt Width | 42 in |
| Duty | Heavy-Duty |
| Type | Cartridge Pole |
| Weight | 88.0 LB |
| EAN or UPC | 697598778901 |