- Cartridge Pole
- Heavy-Duty
- 36 in Belt Width
| Duty | Heavy-Duty |
| Type | Cartridge Pole |
| Alternate Part No. or Item Code | SACPL-36/900 |
| Belt Width | 36 in |
| Weight | 79.0 LB |
| EAN or UPC | 697598778895 |
| Duty | Heavy-Duty |
| Type | Cartridge Pole |
| Alternate Part No. or Item Code | SACPL-36/900 |
| Belt Width | 36 in |
| Weight | 79.0 LB |
| EAN or UPC | 697598778895 |