- Cartridge Pole
- Heavy-Duty
- 30 in Belt Width
| Belt Width | 30 in |
| Duty | Heavy-Duty |
| Type | Cartridge Pole |
| Alternate Part No. or Item Code | SACPL-30/750 |
| Weight | 0.0 LB |
| EAN or UPC | 697598778888 |
| Belt Width | 30 in |
| Duty | Heavy-Duty |
| Type | Cartridge Pole |
| Alternate Part No. or Item Code | SACPL-30/750 |
| Weight | 0.0 LB |
| EAN or UPC | 697598778888 |