
- Cartridge Pole
- Heavy-Duty
- 24 in Belt Width
Duty | Heavy-Duty |
Type | Cartridge Pole |
Alternate Part No. or Item Code | SACPL-24/600 |
Belt Width | 24 in |
Weight | 63.5 LB |
EAN or UPC | 697598778871 |

Duty | Heavy-Duty |
Type | Cartridge Pole |
Alternate Part No. or Item Code | SACPL-24/600 |
Belt Width | 24 in |
Weight | 63.5 LB |
EAN or UPC | 697598778871 |