- 2 1/2 & 3 Fastener Series
- Hand Wrench Tool Type
- Bolt Solid Plate Fastener Type
- 3/8 in Bolt Hole Diameter
| Fastener Type | Bolt Solid Plate |
| Tool Type | Hand Wrench |
| Bolt Hole | 3/8 in |
| Fastener Series | 2 1/2 & 3 |
| Alternate Part No. or Item Code | 30444 |
| Weight | 5.4 LB |
| EAN or UPC | 697598304445 |

