- 84 in Belt Width
| Material | Mild Steel Powdercoat |
| Horizontal Clearance Required | 4 in |
| Belt Speed | 1000 ft/min |
| CEMA Class | Class 4 |
| Alternate Part No. or Item Code | 78004 |
| Pole Diameter | 2 |
| Temperature Range [Min] | -30 °F |
| Usable Blade Wear Length | 0.375 |
| Cleaner Type | Reversing Secondary Cleaner |
| Tensioner | Bolt-Up Tensioner |
| Pole Length | 144 |
| Vertical Clearance Required | 11 |
| Impact Resistant | No |
| Blade Configuration | Dual Cartridge |
| Belt Width | 84 in |
| Resistance (Chemical) | No |
| No. of Blades | 14 |
| Blade Material | Tungsten Carbide V-Tips |
| Temperature Range [Max] | 180 °F |
| Conveyor Span [Max] | 132 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598780041 |

