
- 36 in Belt Width
Belt Speed | 1000 ft/min |
No. of Blades | 6 |
Conveyor Span [Max] | 78 in |
Tensioner | Bolt-Up Tensioner |
Alternate Part No. or Item Code | 77996 |
Vertical Clearance Required | 10 |
Temperature Range [Max] | 180 °F |
Temperature Range [Min] | -30 °F |
Resistance (Chemical) | No |
Belt Width | 36 in |
Material | Mild Steel Powdercoat |
Pole Length | 90 |
Pole Diameter | 2 |
Cleaner Type | Reversing Secondary Cleaner |
Horizontal Clearance Required | 4 in |
Blade Material | Tungsten Carbide V-Tips |
Blade Configuration | Single Cartridge |
Usable Blade Wear Length | 0.375 |
CEMA Class | Class 4 |
Impact Resistant | No |
Weight | 160.0 LB |
EAN or UPC | 697598779960 |
