- 12 in Belt Width
- 1/16 in to 1/8 in Belt Thickness Range
- 100 lb/in Maximum Belt Tension
- 316 Stainless Steel Material
description
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation tool.
includes
- Four steel fastener sets (four hinge pins and retaining washers with nylon-covered steel cable pins)
| Hinge Pin Included | Yes |
| Fastener Series | 62 |
| Hinge Pin Diameter | 0.08 |
| Belt Thickness Range | 1/16 in to 1/8 in |
| Alternate Part No. or Item Code | 54494 |
| Fastener Type | Staple Hinged |
| Material | Stainless Steel |
| Belt Width | 12 in |
| Hinge Pin Material | Stainless Steel Spring Wire |
| Minimum Pulley Diameter | 2 in |
| Hardware Type | Fastener |
| Weight | 10.0 LB |
| EAN or UPC | 697598544940 |

