
- 36 in Belt Width
- 1/16 in to 1/8 in Belt Thickness Range
- 100 lb/in Maximum Belt Tension
- Steel Material
description
- Ready Set™ staple conveyor belt fasteners reduce your installation time by eliminating an installation step. One-piece fastener strips arrive with staples preinserted in each fastener's top plate. You never need to load loose staples into an installation tool.
includes
- Four steel fastener sets (four hinge pins and retaining washers with nylon-covered steel cable pins)
Hinge Pin Material | Steel Spring Wire |
Hinge Pin Diameter | 0.08 |
Minimum Pulley Diameter | 2 in |
Belt Thickness Range | 1/16 in to 1/8 in |
Fastener Series | 62 |
Alternate Part No. or Item Code | 54489 |
Fastener Type | Staple Hinged |
Hinge Pin Included | Yes |
Belt Width | 36 in |
Material | Steel |
Hardware Type | Fastener |
Weight | 84.034 LB |
EAN or UPC | 697598544896 |
